This product requires certification to purchase.

24 in. Towel Bar in Oil Rubbed Bronze

Amerock

Mulholland 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #ABH36024ORB
  • Item #9631153
  • Manufacturer Part #BH36024ORB
4.5 out of 5 Customer Rating
Brand image
Amerock

Mulholland 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #ABH36024ORB
  • Item #9631153
  • Manufacturer Part #BH36024ORB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Timeless traditional style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Mulholland collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Mulholland collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
Collection:
Mulholland
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Hardware Included:
Yes
Height:
2-13/16 in
Length:
24 in
Material:
Zinc, Stainless Steel
Number of Bars:
1
UPC:
026634310421
Width:
11/16 in