This product requires certification to purchase.

3 in. Center-to-Center Cabinet Pull in Black Bronze

Amerock

Mulholland 3 in. Center-to-Center Cabinet Pull in Black Bronze

  • Fast #
  • Part #ABP53030BBR
  • Item #7753890
  • Manufacturer Part #BP53030BBR
3.6 out of 5 Customer Rating
Brand image
Amerock

Mulholland 3 in. Center-to-Center Cabinet Pull in Black Bronze

  • Fast #
  • Part #ABP53030BBR
  • Item #7753890
  • Manufacturer Part #BP53030BBR
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3 in (76 mm) Center-to-Center Pull
  • Finished in Black Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3 in
Collection:
Mulholland
Color Finish Category:
Blacks
Color Finish Name:
Black Bronze
Depth:
1-1/16 in
Diameter - Base:
11/16 in
Hardware Type:
Cabinet Pull
Height:
1-1/16 in
Length:
3-11/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Traditional
UPC:
026634241053
Width:
5/16 in