3 Toggle Wall Plate in Golden Champagne
Mulholland™ 3 Toggle Wall Plate in Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 Toggle Wall Plate
- Finished in Golden Champagne
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: (Size(s):#6-32 x 20mm Slotted Oval Head Screw Countersunk Head)
- Coordinates perfectly with matching Amerock cabinet hardware finishes
Specifications
- ADA Compliant:
- No
- Collection:
- Mulholland™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Height:
- 1/4
- Length:
- 6-13/16
- Material:
- Zinc
- Number Of Gangs:
- 3
- UPC:
- 026634231900
- Width:
- 4-15/16