This product requires certification to purchase.

8 in. Towel Bar in Brushed Nickel

Amerock

Mulholland 8 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #ABH36025G10
  • Item #11535839
  • Manufacturer Part #BH36025G10
5 out of 5 Customer Rating
Brand image
Amerock

Mulholland 8 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #ABH36025G10
  • Item #11535839
  • Manufacturer Part #BH36025G10
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless steel construction
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • 9 in towel bar with an overall length of 10-3/4 in
  • Traditional design
  • Mounting hardware included
  • 9-inch hand towel bar offers a designer inspired alternative to the standard towel ring
  • Pair with matching cabinet knobs and pulls from the Amerock Mulholland collection for an effortless designer hardware look
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Mulholland
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Height:
2-13/16 in
Length:
8 in
Material:
Zinc, Stainless Steel
Number of Bars:
1
UPC:
026634354227
Width:
11/16 in