This product requires certification to purchase.

Double Robe Hook in Golden Champagne

Amerock

Mulholland Double Robe Hook in Golden Champagne

  • Fast #
  • Part #ABH36020BBZ
  • Item #9631170
  • Manufacturer Part #BH36020BBZ
3.4 out of 5 Customer Rating
Brand image
Amerock

Mulholland Double Robe Hook in Golden Champagne

  • Fast #
  • Part #ABH36020BBZ
  • Item #9631170
  • Manufacturer Part #BH36020BBZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Timeless traditional style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Mulholland collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Mulholland collection
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
1-13/16 in
Height
3-5/8 in
Length
4-1/4 in
Width
5/16 in
Characteristics & Features
Collection
Mulholland
Color Finish Category
Gold Tones
Color Finish Name
Golden Champagne
Material
Zinc
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634310599