2 Toggle Wall Plate in Oil Rubbed Bronze
Mulholland™ 2 Toggle Wall Plate in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 Toggle Wall Plate
- Finished in Oil Rubbed Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #6-32 x 20mm Slotted Oval Head Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- ADA Compliant:
- No
- Collection:
- Mulholland™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1/4 in
- Height:
- 1/4 in
- Length:
- 5 in
- Material:
- Zinc
- Number Of Gangs:
- 2
- UL Listed:
- No
- UPC:
- 026634211322
- Width:
- 4-15/16 in