Square Open Towel Ring in Champagne Bronze
Mulholland Square Open Towel Ring in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Timeless traditional style and intricate craftsmanship easily upgrades any bath
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Mulholland collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Mulholland collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Collection:
- Mulholland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-5/16 in
- Diameter:
- 5-3/4 in
- Hardware Included:
- Yes
- Height:
- 2-5/16 in
- Length:
- 6-13/16 in
- Material:
- Zinc
- Projection:
- 2-5/16 in
- Ring Type:
- Open
- Shape:
- Square
- UPC:
- 026634310636
- Width:
- 5-3/4 in