Wall Mount Toilet Tissue Holder in Matte Black
Mulholland Wall Mount Toilet Tissue Holder in Matte Black
Product Details
Product Details
- Accommodates most common toilet paper roll sizes--including mega rolls
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Mulholland collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Mulholland collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Collection:
- Mulholland
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-13/16 in
- Hardware Included:
- Yes
- Height:
- 2-13/16 in
- Installation Type:
- Wall Mount
- Length:
- 8-13/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- UPC:
- 026634310506
- Width:
- 11/16 in