This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

Amerock

Mulholland Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #ABH36021ORB
  • Item #9630783
  • Manufacturer Part #BH36021ORB
3.3 out of 5 Customer Rating
Brand image
Amerock

Mulholland Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #ABH36021ORB
  • Item #9630783
  • Manufacturer Part #BH36021ORB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Accommodates most common toilet paper roll sizes--including mega rolls
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Mulholland collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Mulholland collection
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
1-13/16 in
Height
2-13/16 in
Length
8-13/16 in
Width
11/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Mulholland
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Zinc
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634310407