10-1/16 in. Center-to-Center Cabinet Pull in Black Brushed Nickel/Black Nickel
Mulino 10-1/16 in. Center-to-Center Cabinet Pull in Black Brushed Nickel/Black Nickel
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 10-1/16 in (256 mm) Center-to-Center Pull
- Finished in Black Brushed Nickel/Black Nickel
- Amerock Exclusive Design
- Includes mounting hardware: M4 X 1 in. & M4 X 1-9/16 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 10-1/16 in
- Collection:
- Mulino
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Black Brushed Nickel, Black Nickel
- Depth:
- 1-9/16 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-9/16 in
- Length:
- 11-1/4 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634227569
- Width:
- 1/2 in