2-3/8 in. Cabinet Knob in Silver Champagne/Polished Chrome
Mulino 2-3/8 in. Cabinet Knob in Silver Champagne/Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2-3/8 in (60 mm) Length Knob
- Finished in Silver Champagne/Polished Chrome
- Amerock Exclusive Design
- Includes mounting hardware: M4 X 1 in. & M4 X 1-9/16 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Mulino
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Champagne, Polished Chrome
- Depth:
- 1-9/16 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-9/16 in
- Length:
- 2-3/8 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634231238
- Width:
- 1/2 in