This product requires certification to purchase.

5-1/16 in. Center-to-Center Cabinet Pull in Satin Nickel/Polished Chrome

Amerock

Mulino 5-1/16 in. Center-to-Center Cabinet Pull in Satin Nickel/Polished Chrome

  • Fast #
  • Part #ABP36724G1026
  • Item #10479107
  • Manufacturer Part #BP36724G1026
5 out of 5 Customer Rating
Brand image
Amerock

Mulino 5-1/16 in. Center-to-Center Cabinet Pull in Satin Nickel/Polished Chrome

  • Fast #
  • Part #ABP36724G1026
  • Item #10479107
  • Manufacturer Part #BP36724G1026
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel, Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Center to Center:
5-1/16 in
Collection:
Mulino
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel, Polished Chrome
Depth:
1-9/16 in
Diameter - Base:
3/8 in
Hardware Type:
Cabinet Pull
Height:
1-9/16 in
Length:
6-1/4 in
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634342729
Width:
1/2 in