This product requires certification to purchase.

5-1/16 in. Center-to-Center Cabinet Pull in Black Brushed Nickel/Black Nickel

Amerock

Mulino 5-1/16 in. Center-to-Center Cabinet Pull in Black Brushed Nickel/Black Nickel

  • Fast #
  • Part #ABP36724BBNBN
  • Item #8031315
  • Manufacturer Part #BP36724BBNBN
3.8 out of 5 Customer Rating
Brand image
Amerock

Mulino 5-1/16 in. Center-to-Center Cabinet Pull in Black Brushed Nickel/Black Nickel

  • Fast #
  • Part #ABP36724BBNBN
  • Item #8031315
  • Manufacturer Part #BP36724BBNBN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Brushed Nickel, Black Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5-1/16 in (128 mm) Center-to-Center Pull
  • Finished in Black Brushed Nickel/Black Nickel
  • Amerock Exclusive Design
  • Includes mounting hardware: M4 X 1 in. & M4 X 1-9/16 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
5-1/16 in
Collection:
Mulino
Color Finish Category:
Nickel Tones
Color Finish Name:
Black Brushed Nickel, Black Nickel
Depth:
1-9/16 in
Diameter - Base:
3/8 in
Hardware Type:
Cabinet Pull
Height:
1-9/16 in
Length:
6-1/4 in
Material:
Aluminum
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634232709
Width:
1/2 in