Single Robe Hook in Satin Nickel
Noble Single Robe Hook in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Large Coat, Robe & Hat Individual Hook
- Finished in Satin Nickel
- Ideal for coats, hats, purses or backpacks
- Includes mounting hardware: #8 Oval Head Screw x 1 1/8in
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Noble
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-9/16
- Diameter:
- 1
- Height:
- 3-9/16
- Installation Type:
- Wall Mount
- Length:
- 4-7/16
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 3-9/16
- UPC:
- 026634225251
- Width:
- 1