This product requires certification to purchase.

1-3/4 in. Cabinet Knob in Golden Champagne

Amerock

Oberon 1-3/4 in. Cabinet Knob in Golden Champagne

  • Fast #
  • Part #ABP36604BBZ
  • Item #7753846
  • Manufacturer Part #BP36604BBZ
4.7 out of 5 Customer Rating
Brand image
Amerock

Oberon 1-3/4 in. Cabinet Knob in Golden Champagne

  • Fast #
  • Part #ABP36604BBZ
  • Item #7753846
  • Manufacturer Part #BP36604BBZ
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-3/4 in (44 mm) Diameter Knob
  • Finished in Golden Champagne
  • Amerock Exclusive Design
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-5/16 in
Diameter - Base
3/4 in
Height
1-5/16 in
Length
1-3/4 in
Package Quantity
Pack of 1
Width
1-3/4 in
Characteristics & Features
Collection
Oberon
Color Finish Category
Gold Tones
Color Finish Name
Golden Champagne
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Round
Style
Contemporary
Warranty & Product Information
UPC
026634220201