1-3/8 in. Cabinet Knob in Golden Champagne Bronze/Frosted
Oberon 1-3/8 in. Cabinet Knob in Golden Champagne Bronze/Frosted
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality acrylic, zinc for lasting durability
- Coordinates with other items from the Oberon collection
- 8-32 x 1 and 8-32 x 1-1/2 screw(s) included for easy installation
- Covered by a limited lifetime warranty
- Includes 1 knob
Specifications
- Collection:
- Oberon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze, Frosted
- Depth:
- 1-3/16 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-3/16 in
- Length:
- 1-3/8 in
- Material:
- Zinc, Acrylic
- Package Quantity:
- Pack of 1
- Shape:
- Round
- Style:
- Contemporary
- UPC:
- 026634316874
- Width:
- 1-3/8 in