1-3/8 in. Square Cabinet Knob in Brushed Matte Black/Satin Nickel
Overton 1-3/8 in. Square Cabinet Knob in Brushed Matte Black/Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 40-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc/aluminum construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Overton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Matte Black, Satin Nickel
- Depth:
- 1-1/16 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/16 in
- Length:
- 1-3/8 in
- Material:
- Zinc, Aluminum
- Shape:
- Square
- Style:
- Transitional
- UPC:
- 026634305595
- Width:
- 1-5/16 in