5-1/16 in. Center-to-Center Bar Pull in Brushed Gold/Black Chrome
Overton 5-1/16 in. Center-to-Center Bar Pull in Brushed Gold/Black Chrome
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc/aluminum construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 5-1/16
- Collection:
- Overton
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold, Black Chrome
- Depth:
- 1-1/8
- Diameter - Base:
- 11/16
- Hardware Type:
- Bar Pull
- Height:
- 1-1/8
- Length:
- 6-3/16
- Material:
- Zinc, Aluminum
- Shape:
- Bar
- Style:
- Transitional
- UPC:
- 026634312449
- Width:
- 11/16