This product requires certification to purchase.

5-1/16 in. Center-to-Center Bar Pull in Brushed Matte Black/Brushed Gold

Amerock

Overton 5-1/16 in. Center-to-Center Bar Pull in Brushed Matte Black/Brushed Gold

  • Fast #
  • Part #ABP36682BMBBGL
  • Item #9855566
  • Manufacturer Part #BP36682BMBBGL
5 out of 5 Customer Rating
Brand image
Amerock

Overton 5-1/16 in. Center-to-Center Bar Pull in Brushed Matte Black/Brushed Gold

  • Fast #
  • Part #ABP36682BMBBGL
  • Item #9855566
  • Manufacturer Part #BP36682BMBBGL
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Matte Black, Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc/aluminum construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
5-1/16 in
Collection:
Overton
Color Finish Category:
Blacks
Color Finish Name:
Brushed Matte Black, Brushed Gold
Depth:
1-1/8 in
Diameter - Base:
11/16 in
Hardware Type:
Bar Pull
Height:
1-1/8 in
Length:
6-3/16 in
Material:
Zinc, Aluminum
Shape:
Bar
Style:
Transitional
UPC:
026634312418
Width:
11/16 in