6-5/16 in. Center-to-Center Bar Pull in Brushed Matte Black/Brushed Gold
Overton 6-5/16 in. Center-to-Center Bar Pull in Brushed Matte Black/Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc/aluminum construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 6-5/16 in
- Collection:
- Overton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Matte Black, Brushed Gold
- Depth:
- 1-1/8 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Bar Pull
- Height:
- 1-1/8 in
- Length:
- 7-7/16 in
- Material:
- Zinc, Aluminum
- Shape:
- Bar
- Style:
- Transitional
- UPC:
- 026634312463
- Width:
- 11/16 in