5-1/16 in. Center-to-Center Cabinet Pull in Matte Black
Parabolic 5-1/16 in. Center-to-Center Cabinet Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 5-1/16
- Collection:
- Parabolic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/16
- Diameter - Base:
- 9/16
- Hardware Type:
- Cabinet Pull
- Height:
- 1-3/16
- Length:
- 5-7/8
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Contemporary
- UPC:
- 026634325876
- Width:
- 9/16