This product requires certification to purchase.

1-1/16 in. Square Cabinet Knob in Satin Nickel

Amerock

Pedestal 1-1/16 in. Square Cabinet Knob in Satin Nickel

  • Fast #
  • Part #ABP37024G10
  • Item #10113497
  • Manufacturer Part #BP37024G10
5 out of 5 Customer Rating
Brand image
Amerock

Pedestal 1-1/16 in. Square Cabinet Knob in Satin Nickel

  • Fast #
  • Part #ABP37024G10
  • Item #10113497
  • Manufacturer Part #BP37024G10
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Pedestal
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1 in
Diameter - Base:
5/8 in
Hardware Type:
Cabinet Knob
Height:
1 in
Length:
1-1/16 in
Material:
Zinc
Shape:
Square
Style:
Transitional
UPC:
026634318014
Width:
1-1/16 in