This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Golden Champagne

Amerock

Radius 3-3/4 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36865BBZ
  • Item #10001602
  • Manufacturer Part #BP36865BBZ
4.5 out of 5 Customer Rating
Brand image
Amerock

Radius 3-3/4 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36865BBZ
  • Item #10001602
  • Manufacturer Part #BP36865BBZ
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25.00 Case: 100.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of high quality stainless steel for lasting durability
  • Coordinates with other items from the Radius collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification

Specifications

Center to Center:
3-3/4 in
Collection:
Radius
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-1/4 in
Diameter - Base:
3/4 in
Hardware Type:
Cabinet Pull
Height:
1-1/4 in
Length:
5-3/4 in
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634316898
Width:
7/16 in