1-1/4 in. Round Cabinet Knob in Polished Chrome (Pack of 25)
Ravino 1-1/4 in. Round Cabinet Knob in Polished Chrome (Pack of 25)
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1-1/4 in (32 mm) Diameter Knob
- Finished in Polished Chrome
- 25 Pack
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Ravino
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/16 in
- Diameter - Base:
- 15/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/16 in
- Length:
- 1-1/4 in
- Material:
- Zinc
- Package Quantity:
- Pack of 25
- Shape:
- Round
- Style:
- Traditional
- UPC:
- 026634240162
- Width:
- 1-1/4 in