6-5/16 in. Center-to-Center Cabinet Pull in Golden Champagne
Renown 6-5/16 in. Center-to-Center Cabinet Pull in Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 200-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Renown collection
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 pull
Specifications
- Center to Center:
- 6-5/16
- Collection:
- Renown
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 1-3/16
- Diameter - Base:
- 5/8
- Hardware Type:
- Cabinet Pull
- Height:
- 1-3/16
- Length:
- 7
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Traditional
- UPC:
- 026634316980
- Width:
- 9/16