This product requires certification to purchase.

6-5/16 in. Center-to-Center Cabinet Pull in Polished Nickel

Amerock

Renown 6-5/16 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #ABP36796PN
  • Item #10371144
  • Manufacturer Part #BP36796PN
3.6 out of 5 Customer Rating
Brand image
Amerock

Renown 6-5/16 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #ABP36796PN
  • Item #10371144
  • Manufacturer Part #BP36796PN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Center to Center:
6-5/16 in
Collection:
Renown
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/16 in
Diameter - Base:
5/8 in
Hardware Type:
Cabinet Pull
Height:
1-3/16 in
Length:
7 in
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Traditional
UPC:
026634332621
Width:
9/16 in