This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Polished Nickel

Amerock

Revitalize 1-1/4 in. Cabinet Knob in Polished Nickel

  • Fast #
  • Part #ABP55342PN
  • Item #7752817
  • Manufacturer Part #BP55342PN
4.4 out of 5 Customer Rating
Brand image
Amerock

Revitalize 1-1/4 in. Cabinet Knob in Polished Nickel

  • Fast #
  • Part #ABP55342PN
  • Item #7752817
  • Manufacturer Part #BP55342PN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-1/4 in (32 mm) Diameter Knob
  • Finished in Polished Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-3/16 in
Diameter - Base
1-1/16 in
Height
1-3/16 in
Length
1-1/4 in
Package Quantity
Pack of 1
Width
1-1/4 in
Characteristics & Features
Collection
Revitalize
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Round
Style
Traditional
Warranty & Product Information
UPC
026634214354