This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Oil Rubbed Bronze

Amerock

Revitalize 1-1/4 in. Cabinet Knob in Oil Rubbed Bronze

  • Fast #
  • Part #ABP55341ORB
  • Item #4887926
  • Manufacturer Part #BP55341ORB
5 out of 5 Customer Rating
Brand image
Amerock

Revitalize 1-1/4 in. Cabinet Knob in Oil Rubbed Bronze

  • Fast #
  • Part #ABP55341ORB
  • Item #4887926
  • Manufacturer Part #BP55341ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-1/4 in (32 mm) Diameter Knob
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Revitalize
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-3/16 in
Diameter - Base:
1-1/16 in
Hardware Type:
Cabinet Knob
Height:
1-3/16 in
Length:
1-1/4 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Round
Style:
Traditional
UPC:
026634177598
Width:
1-1/4 in