This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Oil Rubbed Bronze

Amerock

Revitalize 12 in. Center-to-Center Appliance Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP55349ORB
  • Item #7753054
  • Manufacturer Part #BP55349ORB
4.8 out of 5 Customer Rating
Brand image
Amerock

Revitalize 12 in. Center-to-Center Appliance Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP55349ORB
  • Item #7753054
  • Manufacturer Part #BP55349ORB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 12 in (305 mm) Center-to-Center Appliance Pull
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #10-24 x 3/4 in., #10-24 x 1 in., #10-24 x 1-1/4 in., #10-24 x 1-1/2 in. and #10-24 x 1-3/4 in. Phillips Head Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
12 in
Collection:
Revitalize
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-1/4 in
Diameter - Base:
1-1/16 in
Hardware Type:
Appliance Pull
Height:
2-1/4 in
Length:
12-7/8 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Traditional
UPC:
026634177666
Width:
11/16 in