3 in. Center-to-Center Pull in Champagne Bronze
Revitalize 3 in. Center-to-Center Pull in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3 in
- Collection:
- Revitalize
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-3/8 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Pull
- Height:
- 1-3/8 in
- Length:
- 3-11/16 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Traditional
- Width:
- 3/8 in