7/8 in. Knob in Golden Champagne
Revitalize 7/8 in. Knob in Golden Champagne
Frequently Purchased Together
Product Details
- Finished in Golden Champagne
- Intricately crafted with precise detail for lifelong beauty and durability
- 1-1/4 in (32 mm) Length Knob
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
Specifications
- ADA Compliant:
- No
- Collection:
- Revitalize
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 1-3/16 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Knob
- Height:
- 1-3/16 in
- Length:
- 1-1/4 in
- Material:
- Zinc
- Projection:
- 1-3/16 in
- Shape:
- Rectangle
- Style:
- Traditional
- Width:
- 7/8 in