12 in. Center-to-Center Appliance Pull in Champagne Bronze
Riva 12 in. Center-to-Center Appliance Pull in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Center to Center:
- 12 in
- Collection:
- Riva
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Hardware Type:
- Appliance Pull
- Height:
- 1-5/8 in
- Length:
- 13 in
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Contemporary
- UPC:
- 026634337831
- Width:
- 11/16 in