18 in. Center-to-Center Appliance Pull in Matte Black
Riva 18 in. Center-to-Center Appliance Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Center to Center:
- 18 in
- Collection:
- Riva
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Type:
- Appliance Pull
- Height:
- 1-9/16 in
- Length:
- 19-1/8 in
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Contemporary
- UPC:
- 026634337879
- Width:
- 11/16 in