This product requires certification to purchase.

2-1/2 in. Cabinet Knob in Champagne Bronze

Amerock

Riva 2-1/2 in. Cabinet Knob in Champagne Bronze

  • Fast #
  • Part #ABP55361CZ
  • Item #10001646
  • Manufacturer Part #BP55361CZ
3.3 out of 5 Customer Rating
Brand image
Amerock

Riva 2-1/2 in. Cabinet Knob in Champagne Bronze

  • Fast #
  • Part #ABP55361CZ
  • Item #10001646
  • Manufacturer Part #BP55361CZ
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Riva
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-3/16 in
Diameter - Base:
3/4 in
Hardware Type:
Cabinet Knob
Height:
1-3/16 in
Length:
2-1/2 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634317048
Width:
1/2 in