This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Polished Chrome

Amerock

Riva 3-3/4 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP5536526
  • Item #8205277
  • Manufacturer Part #BP5536526
4.8 out of 5 Customer Rating
Brand image
Amerock

Riva 3-3/4 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP5536526
  • Item #8205277
  • Manufacturer Part #BP5536526
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 3-3/4 in (96 mm) Center-to-Center Pull
  • Finished in Polished Chrome
  • Amerock exclusive design
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3-3/4
Collection:
Riva
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/16
Diameter - Base:
3/4
Hardware Type:
Cabinet Pull
Height:
1-3/16
Length:
4-7/16
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634236998
Width:
7/16