This product requires certification to purchase.

5-1/16 in. Center-to-Center Cabinet Pull in Graphite

Amerock

Riva 5-1/16 in. Center-to-Center Cabinet Pull in Graphite

  • Fast #
  • Part #ABP55367GPH
  • Item #7752039
  • Manufacturer Part #BP55367GPH
4 out of 5 Customer Rating
Brand image
Amerock

Riva 5-1/16 in. Center-to-Center Cabinet Pull in Graphite

  • Fast #
  • Part #ABP55367GPH
  • Item #7752039
  • Manufacturer Part #BP55367GPH
4 out of 5 Customer Rating

X Points

Color Finish Name: Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5-1/16 in (128 mm) Center-to-Center Pull
  • Finished in Graphite
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-1/4 in
Diameter - Base
13/16 in
Height
1-1/4 in
Length
5-11/16 in
Package Quantity
Pack of 1
Width
7/16 in
Characteristics & Features
Collection
Riva
Color Finish Category
Greys
Color Finish Name
Graphite
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634177895