This product requires certification to purchase.

6-5/16 in. Center-to-Center Cabinet Pull in Graphite

Amerock

Rochdale 6-5/16 in. Center-to-Center Cabinet Pull in Graphite

  • Fast #
  • Part #ABP53714GPH
  • Item #7753898
  • Manufacturer Part #BP53714GPH
5 out of 5 Customer Rating
Brand image
Amerock

Rochdale 6-5/16 in. Center-to-Center Cabinet Pull in Graphite

  • Fast #
  • Part #ABP53714GPH
  • Item #7753898
  • Manufacturer Part #BP53714GPH
5 out of 5 Customer Rating

X Points

Color Finish Name: Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 6-5/16 in (160 mm) Center-to-Center Pull
  • Finished in Graphite
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
6-5/16
Collection:
Rochdale
Color Finish Category:
Greys
Color Finish Name:
Graphite
Depth:
1-5/16
Diameter - Base:
1
Hardware Type:
Cabinet Pull
Height:
1-5/16
Length:
7-5/16
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
UPC:
026634169302
Width:
1-1/16