This product requires certification to purchase.

3-3/4 in. Center-to-Center Cabinet Pull in Golden Champagne

Amerock

Sea Grass 3-3/4 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36621BBZ
  • Item #7753624
  • Manufacturer Part #BP36621BBZ
4.1 out of 5 Customer Rating
Brand image
Amerock

Sea Grass 3-3/4 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36621BBZ
  • Item #7753624
  • Manufacturer Part #BP36621BBZ
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-3/4 in (96 mm) Center-to-Center Pull
  • Finished in Golden Champagne
  • Amerock Exclusive Design
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3-3/4 in
Collection:
Sea Grass
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-3/8 in
Hardware Type:
Cabinet Pull
Height:
1-3/8 in
Length:
5 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Traditional
UPC:
026634218819
Width:
1 in