Self Close Face Mount Variable Overlay Hinge (Pair) in Burnished Brass
Self Close Face Mount Variable Overlay Hinge (Pair) in Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Variable Overlay Hinge
- Finished in Burnished Brass
- 2 Pack
- Includes mounting hardware: (Size(s):#6 Oval Head Screw x 5/8in; #6 Flat Head Screw x 1/2in)
- Uncompromised quality at an unbeatable price
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Length:
- 2-3/4 in
- Package Quantity:
- Pack of 2
- UPC:
- 026634226180
- Width:
- 1-13/16 in