This product requires certification to purchase.

Self Close Face Mount Variable Overlay Hinge (Pair) in Oil Rubbed Bronze

Amerock

Self Close Face Mount Variable Overlay Hinge (Pair) in Oil Rubbed Bronze

  • Fast #
  • Part #ABPR3429ORB
  • Item #7793383
  • Manufacturer Part #BPR3429ORB
4.7 out of 5 Customer Rating
Brand image
Amerock

Self Close Face Mount Variable Overlay Hinge (Pair) in Oil Rubbed Bronze

  • Fast #
  • Part #ABPR3429ORB
  • Item #7793383
  • Manufacturer Part #BPR3429ORB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Variable Overlay Hinge
  • Finished in Oil Rubbed Bronze
  • 2 Pack
  • Includes mounting hardware: (Size(s):#6 Oval Head Screw x 5/8in; #6 Flat Head Screw x 1/2in)
  • Uncompromised quality at an unbeatable price
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
2-3/4
Package Quantity:
Pack of 2
UPC:
026634226210
Width:
1-13/16