This product requires certification to purchase.

Self Close Face Mount Variable Overlay Reverse Bevel Hinge (Pair) in Golden Champagne

Amerock

Self Close Face Mount Variable Overlay Reverse Bevel Hinge (Pair) in Golden Champagne

  • Fast #
  • Part #ABPR7630BBZ
  • Item #10090738
  • Manufacturer Part #BPR7630BBZ
4.3 out of 5 Customer Rating
Brand image
Amerock

Self Close Face Mount Variable Overlay Reverse Bevel Hinge (Pair) in Golden Champagne

  • Fast #
  • Part #ABPR7630BBZ
  • Item #10090738
  • Manufacturer Part #BPR7630BBZ
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hinge's variable overlay feature allows for flexibility in how much your cabinet door overlays the frame
  • Heavy duty steel construction with a decorative Golden Champagne finish
  • Dual-spring mechanism for quiet, consistent self-closing power
  • Includes 2 total hinges and necessary mounting hardware
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • All necessary mounting hardware is included
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
3/4 in
Height:
3/4 in
Length:
2-3/4 in
Package Quantity:
Pack of 2
UPC:
026634316317
Width:
2 in