Self Close Full Overlay Face Frame Lazy Susan Bi-Fold Concealed Hinge (Pair) in Nickel
Self Close Full Overlay Face Frame Lazy Susan Bi-Fold Concealed Hinge (Pair) in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 165-Degree bi-fold cabinet door hinge compatible with face frame corner cabinets or lazy Susan cabinets
- Heavy duty steel construction for superior durability
- Self close functionality ensures secure cabinet door closure
- Easily adjust cabinet door height, depth and side-to-side alignment with convenient 3-way screw adjustment
- Features convenient clip-on installation for easier install and quick cabinet door release
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 1/16 in
- Height:
- 5-5/8 in
- Length:
- 5-5/8 in
- Package Quantity:
- Pack of 2
- UPC:
- 026634333437
- Width:
- 2-9/16 in