Single Robe Hook in Oil Rubbed Bronze
Single Robe Hook in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Medium Coat, Robe & Hat Individual Hook
- Finished in Oil Rubbed Bronze
- Ideal for coats, hats, purses or backpacks
- Includes mounting hardware: #8 Oval Head Screw x 1 1/8in
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-5/16
- Diameter:
- 13/16
- Height:
- 2-5/16
- Installation Type:
- Wall Mount
- Length:
- 3-5/16
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-5/16
- UPC:
- 026634182066
- Width:
- 13/16