This product requires certification to purchase.

Soft Close Full Overlay Frameless Euro Concealed Hinge (Pair) in Nickel

Amerock

Soft Close Full Overlay Frameless Euro Concealed Hinge (Pair) in Nickel

  • Fast #
  • Part #ABP9239SCFR
  • Item #11461376
  • Manufacturer Part #BP9239SCFR
5 out of 5 Customer Rating
Brand image
Amerock

Soft Close Full Overlay Frameless Euro Concealed Hinge (Pair) in Nickel

  • Fast #
  • Part #ABP9239SCFR
  • Item #11461376
  • Manufacturer Part #BP9239SCFR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes all needed hardware for full overlay frameless cabinet installation
  • Heavy duty steel construction for superior durability
  • Soft close functionality ensures gentle and secure cabinet door closure
  • Easily adjust cabinet door height, depth and side-to-side alignment with convenient 3-way screw adjustment
  • Features convenient clip-on installation for easier install and quick cabinet door release
  • Features 105-degree opening angle
  • Requires Certification
Dimensions & Measurements
Depth
1/16 in
Height
4-5/8 in
Length
4-5/8 in
Package Quantity
Pack of 2
Width
2-7/16 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Nickel
Warranty & Product Information
Type
ABP9239SCFR
UPC
026634333376