This product requires certification to purchase.

3 in. Center-to-Center Cabinet Pull in Polished Nickel

Amerock

St. Vincent 3 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #ABP36646PN
  • Item #9631032
  • Manufacturer Part #BP36646PN
3.1 out of 5 Customer Rating
Brand image
Amerock

St. Vincent 3 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #ABP36646PN
  • Item #9631032
  • Manufacturer Part #BP36646PN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
3 in
Depth
1-7/16 in
Diameter - Base
1/2 in
Height
1-7/16 in
Length
5-7/16 in
Package Quantity
Pack of 1
Width
5/8 in
Characteristics & Features
Collection
St. Vincent
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634314146