1-1/4 in. Square Cabinet Knob in Polished Nickel
Stature 1-1/4 in. Square Cabinet Knob in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Stature collection
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 knob
Specifications
- Collection:
- Stature
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/4 in
- Length:
- 1-1/4 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Square
- Style:
- Transitional
- UPC:
- 026634332690
- Width:
- 1-1/4 in