This product requires certification to purchase.

Round Closed Towel Ring in Brushed Nickel

Amerock

Stature Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #ABH36092G10
  • Item #9630994
  • Manufacturer Part #BH36092G10
4.7 out of 5 Customer Rating
Brand image
Amerock

Stature Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #ABH36092G10
  • Item #9630994
  • Manufacturer Part #BH36092G10
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Versatile transitional style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Stature collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Stature collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4 in
Collection:
Stature
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
7-9/16 in
Hardware Included:
Yes
Height:
2-5/8 in
Length:
6-5/8 in
Material:
Zinc
Ring Type:
Closed
Shape:
Round
UPC:
026634308213
Width:
7-9/16 in