This product requires certification to purchase.

1-3/4 in. Edge Pull in Champagne Bronze

Amerock

Streamline II 1-3/4 in. Edge Pull in Champagne Bronze

  • Fast #
  • Part #ABP37190CZ
  • Item #10113684
  • Manufacturer Part #BP37190CZ
3.9 out of 5 Customer Rating
Brand image
Amerock

Streamline II 1-3/4 in. Edge Pull in Champagne Bronze

  • Fast #
  • Part #ABP37190CZ
  • Item #10113684
  • Manufacturer Part #BP37190CZ
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Dayton, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
1 in
Collection:
Streamline II
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-5/8 in
Diameter - Base:
11/16 in
Hardware Type:
Edge Pull
Height:
1-5/8 in
Length:
1-3/4 in
Material:
Zinc
Style:
Contemporary
UPC:
026634321922
Width:
11/16 in