This product requires certification to purchase.

3 in. Edge Pull in Satin Nickel

Amerock

Streamline II 3 in. Edge Pull in Satin Nickel

  • Fast #
  • Part #ABP37191G10
  • Item #10113687
  • Manufacturer Part #BP37191G10
3.2 out of 5 Customer Rating
Brand image
Amerock

Streamline II 3 in. Edge Pull in Satin Nickel

  • Fast #
  • Part #ABP37191G10
  • Item #10113687
  • Manufacturer Part #BP37191G10
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
2-3/16 in
Depth
1-5/8 in
Diameter - Base
11/16 in
Height
1-5/8 in
Length
3 in
Width
11/16 in
Characteristics & Features
Collection
Streamline II
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Edge Pull
Material
Zinc
Style
Contemporary
Warranty & Product Information
UPC
026634321786