This product requires certification to purchase.

1-9/16 in. Square Cabinet Knob in Champagne Bronze

Amerock

Sunset 1-9/16 in. Square Cabinet Knob in Champagne Bronze

  • Fast #
  • Part #ABP37295CZ
  • Item #10360989
  • Manufacturer Part #BP37295CZ
3.1 out of 5 Customer Rating
Brand image
Amerock

Sunset 1-9/16 in. Square Cabinet Knob in Champagne Bronze

  • Fast #
  • Part #ABP37295CZ
  • Item #10360989
  • Manufacturer Part #BP37295CZ
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
7/8 in
Diameter - Base
9/16 in
Height
7/8 in
Length
1-3/16 in
Width
1-3/16 in
Characteristics & Features
Collection
Sunset
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Square
Style
Contemporary
Warranty & Product Information
UPC
026634325456